- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| O.D. | 110 mm |
| O.D. Type | Cylindrical |
| Material | Hybrid |
| Bearing Type | Deep Groove |
| I.D. | 70 mm |
| Rows of Balls | Single |
| RPM [Max] | 7000 rpm |
| Enclosure | Open |
| Series | 60 |
| Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 9220 lbf |
| Static Load Rating [Max] | 7310 lbf |
| Cage Material | Steel |
| Radial Internal Clearance | C0 |
| Inch/Metric | Metric |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 1 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Weight | 1.391 LB |
| EAN or UPC | 97741131711 |

