- Deep Groove Bearing Type
- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 18 mm Width
| I.D. | 65 mm |
| O.D. | 100 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Lubricant | Grease |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Enclosure | Double Sealed |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 4000 rpm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Series | 60 |
| Width | 0.71 in, 18 mm |
| Material | Hybrid |
| Inch/Metric | Metric |
| Outer Ring Width | 0.71 in, 18 mm |
| Dynamic Load Rating | 7170 lbf |
| Static Load Rating [Max] | 5320 lbf |
| Bore Type | Round Bore |
| Weight | 0.979 LB |
| EAN or UPC | 97741131704 |

