MRC Bearing Service
112KSFF-HYB#1
Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #118259777
- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Width | 0.71 in, 18 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.924 LB |
| EAN or UPC | 97741131612 |
