- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 8040 rpm |
| Outer Ring Width | 0.71 in, 18 mm |
| Static Load Rating [Max] | 5220 lbf |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| O.D. | 95 mm |
| Dynamic Load Rating | 6900 lbf |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 9600 rpm |
| Inner Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| Series | 60 |
| I.D. | 60 mm |
| Material | Hybrid |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Enclosure | Open |
| Weight | 0.886 LB |
| EAN or UPC | 97741131605 |

