- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
features
- Single-row radial conrad-type bearings
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Fillet Radius | 1 mm |
| Pre Lubricant | None |
| Snap Ring | No Snap Ring |
| Limiting Speed - Sealed | 4500 rpm |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| icNumber | 7697548 |
| Cage Type | Metal |
| Contact Angle | 0° |
| O.D. Type | Cylindrical |
| I.D. | 2.17 in, 55 mm |
| O.D. | 3.54 in, 90 mm |
| Temperature Range [Max] | 450 °F |
| Origin | Single Row Radial |
| Inner Ring Width | 0.71 in, 18 mm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Width | 0.71 in, 18 mm |
| Seal Material | None |
| Outer Ring Width | 0.71 in, 18 mm |
| Series | 60 |
| Precision | Standard |
| Dynamic Load Rating | 6320 lbf |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 9000 rpm |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Ball Material | Steel |
| Static Load Rating [Max] | 4880 lbf |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 0.884 LB |
| EAN or UPC | 97741001045 |

