- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Static Load Rating [Max] | 4770 lbf |
| Rows of Balls | Single |
| Limiting Speed - Grease | 9000 rpm |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 6650 lbf |
| Material | Hybrid |
| Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Cage Material | Bearing Steel |
| O.D. | 90 mm |
| Bearing Type | Deep Groove |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| I.D. | 55 mm |
| Series | 60 |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 10800 rpm |
| Weight | 0.884 LB |
| EAN or UPC | 97741131568 |

