
- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
- Stainless Steel Material
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.63 in, 16 mm |
Material | Stainless Steel |
Weight | 0.55 LB |
EAN or UPC | 97741139274 |
