- Deep Groove Bearing Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 16 mm Width
| Static Load Rating [Max] | 4050 lbf |
| Cage Material | Steel |
| O.D. | 80 mm |
| Seal Type | Non-Contacting Seal |
| I.D. | 50 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| RPM [Max] | 10000 rpm |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Dynamic Load Rating | 5560 lbf |
| Bore Type | Round Bore |
| Width | 0.63 in, 16 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Seal Material | Tinplate |
| Enclosure | Double Shielded |
| Material | Hybrid |
| Series | 60 |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.63 in, 16 mm |
| Lubricant | Grease |
| Weight | 0.609 LB |
| EAN or UPC | 97741131544 |

