- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Cage Material | Steel |
| Enclosure | Open |
| Outer Ring Width | 0.63 in, 16 mm |
| Series | 60 |
| I.D. | 50 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Inner Ring Width | 0.63 in, 16 mm |
| Bore Type | Round Bore |
| RPM [Max] | 10000 rpm |
| Static Load Rating [Max] | 4050 lbf |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | C0 |
| O.D. | 80 mm |
| Material | Hybrid |
| Width | 0.63 in, 16 mm |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 5560 lbf |
| Weight | 0.589 LB |
| EAN or UPC | 97741131537 |

