- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.95 in Outer Diameter
- 0.63 in Width
- Stainless Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| Material | Stainless Steel |
| Weight | 0.573 LB |
| EAN or UPC | 97741140454 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| Material | Stainless Steel |
| Weight | 0.573 LB |
| EAN or UPC | 97741140454 |