- 45 mm ID x 75 mm OD x 16 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
| Series | 100KR |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Limiting Speed - Oil | 11000 rpm |
| No. in Set | Single Bearing |
| Contact Angle | 15 Degree |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| icNumber | 7699100 |
| Outer Ring Width | 0.63 in, 16 mm |
| Temperature Range [Max] | 225 °F |
| Cage Type | Phenolic |
| Material | Bearing Steel |
| Inner Ring Width | 0.63 in, 16 mm |
| Limiting Speed - Grease | 9000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Cage Material | Phenolic |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| Static Load Rating | 19 kN |
| Seal Type | Unsealed |
| Dynamic Load Rating | 24.2 kN |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Bore Type | Cylindrical |
| Width | 0.63 in, 16 mm |
| Preload Level | C3 Axial Clearance |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Flush Ground | No |
| I.D. | 1.77 in, 45 mm |
| Static Load Rating [Max] | 4270 lbf |
| Precision Level | Standard (ABEC 1) |
| O.D. | 2.95 in, 75 mm |
| Origin | Single Row Angular Contact |
| Weight | 0.569 LB |
| EAN or UPC | 97741000826 |

