
- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Stainless Steel Material
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Width | 0.59 in, 15 mm |
Material | Stainless Steel |
Weight | 0.42 LB |
EAN or UPC | 97741139472 |
