- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Fillet Radius | 1 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Limiting Speed - Grease | 11400 rpm |
| Limiting Speed - Oil | 14400 rpm |
| Static Load Rating [Max] | 2470 lbf |
| I.D. | 40 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.59 in, 15 mm |
| O.D. | 68 mm |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 4000 lbf |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Width | 0.59 in, 15 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.59 in, 15 mm |
| Enclosure | Open |
| Series | 60 |
| Material | Hybrid |
| Weight | 0.434 LB |
| EAN or UPC | 97741131476 |

