- 40 mm ID x 68 mm OD x 15 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Single-row 15° angular contact bearing
| Bore Type | Cylindrical |
| Temperature Range [Max] | 225 °F |
| Contact Angle | 15 Degree |
| Width | 0.59 in, 15 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| I.D. | 1.57 in, 40 mm |
| Fillet Radius | 1 mm |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Inner Ring Width | 0.59 in, 15 mm |
| Precision | Standard |
| Dynamic Load Rating | 19.5 kN |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 6520 lbf |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Cage Type | Phenolic |
| Flush Ground | Yes |
| Outer Ring Width | 0.59 in, 15 mm |
| Capacity | Standard Capacity |
| O.D. | 2.68 in, 68 mm |
| Limiting Speed - Oil | 9600 rpm |
| Limiting Speed - Grease | 7600 rpm |
| icNumber | 7699098 |
| O.D. Type | Cylindrical |
| Cage Material | Phenolic |
| Series | 100KR |
| Enclosure | Open |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Static Load Rating | 14.6 kN |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.45 LB |
| EAN or UPC | 97741000710 |

