- Deep Groove Bearing Type
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 14 mm Width
| Series | 60 |
| Width | 0.55 in, 14 mm |
| O.D. | 62 mm |
| Static Load Rating [Max] | 2290 lbf |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 15600 rpm |
| Material | Hybrid |
| Seal Material | Tinplate |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 3780 lbf |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 12000 rpm |
| I.D. | 35 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Cage Material | Bearing Steel |
| Enclosure | Double Shielded |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Outer Ring Width | 0.55 in, 14 mm |
| Seal Type | Non-Contacting Seal |
| Weight | 0.369 LB |
| EAN or UPC | 97741131452 |

