
- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 0.51 in Width
- Stainless Steel Material
Material | Stainless Steel |
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Width | 0.51 in, 13 mm |
Weight | 0.28 LB |
EAN or UPC | 97741139465 |
