
- Deep Groove Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
Limiting Speed - Grease | 8000 rpm |
Dynamic Load Rating | 2970 lbf |
Bore Type | Round Bore |
Material | Hybrid |
Enclosure | Double Sealed |
Static Load Rating [Max] | 1860 lbf |
Inch/Metric | Metric |
O.D. | 55 mm |
Rows of Balls | Single |
Fillet Radius | 1 mm |
Bearing Type | Deep Groove |
I.D. | 30 mm |
Weight | 0.285 LB |
EAN or UPC | 97741138055 |
