- Deep Groove Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| Inch/Metric | Metric |
| Seal Type | Non-Contacting Seal |
| Series | 60 |
| O.D. Type | Cylindrical |
| I.D. | 30 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 1 mm |
| Width | 0.51 in, 13 mm |
| Material | Hybrid |
| Cage Material | Steel |
| Outer Ring Width | 0.51 in, 13 mm |
| Dynamic Load Rating | 2990 lbf |
| Radial Internal Clearance | C0 |
| O.D. | 55 mm |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.51 in, 13 mm |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| RPM [Max] | 15000 rpm |
| Static Load Rating [Max] | 1870 lbf |
| Seal Material | Tinplate |
| Weight | 0.286 LB |
| EAN or UPC | 97741131421 |

