- 30 mm ID x 55 mm OD x 13 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 225 °F |
| Outer Ring Width | 13 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| Cage Material | Phenolic |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Preload Level | None |
| O.D. Type | Straight |
| Cage Type | Phenolic |
| Seal Type | Unsealed |
| Dynamic Load Rating | 5730 lbf |
| Ball Material | Steel |
| icNumber | 7699094 |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 4760 lbf |
| I.D. | 30 mm |
| Series | 100KR |
| Radial Internal Clearance | Normal |
| Internal Design | Universal Mounting |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 12000 rpm |
| Inner Ring Width | 13 mm |
| Width | 13.000 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Grease | 9600 rpm |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Static Load Rating | 10.6 kN |
| O.D. | 55 mm |
| Flush Ground | Yes |
| Weight | 0.28 LB |
| EAN or UPC | 97741000512 |

