- 30 mm ID x 55 mm OD x 13 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Can be furnished duplex-ground for mounting in pairs
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| O.D. | 2.17 in, 55 mm |
| Lubricant | Oil Preservative |
| Width | 0.51 in, 13 mm |
| Temperature Range [Max] | 225 °F |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 12000 rpm |
| Precision | Standard |
| Inner Ring Width | 0.51 in, 13 mm |
| Origin | Single Row Angular Contact |
| O.D. Type | Cylindrical |
| Preload Level | C3 Axial Clearance |
| Static Load Rating [Max] | 2380 lbf |
| Static Load Rating | 10.6 kN |
| Contact Angle | 15 Degree |
| Bore Type | Cylindrical |
| Fillet Radius | 1 mm |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 1.18 in, 30 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Cage Type | Phenolic |
| Enclosure | Open |
| Series | 100KR |
| Cage Material | Phenolic |
| Flush Ground | No |
| Limiting Speed - Oil | 15000 rpm |
| Capacity | Standard Capacity |
| Outer Ring Width | 0.51 in, 13 mm |
| Seal Type | Unsealed |
| Material | Bearing Steel |
| Dynamic Load Rating | 15.6 kN |
| Inch/Metric | Metric |
| Seal Material | None |
| icNumber | 7699094 |
| Snap Ring | No Snap Ring |
| Weight | 0.28 LB |
| EAN or UPC | 97741000529 |

