- Deep Groove Bearing Type
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1470 lbf |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Fillet Radius | 0.64 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| Cage Material | Bearing Steel |
| Series | 60 |
| Limiting Speed - Grease | 9500 rpm |
| Width | 0.47 in, 12 mm |
| Dynamic Load Rating | 2520 lbf |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. | 47 mm |
| I.D. | 25 mm |
| Material | Hybrid |
| Weight | 0.196 LB |
| EAN or UPC | 97741132763 |

