- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Enclosure | Open |
| Cage Material | Steel |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Inch/Metric | Metric |
| Series | 60 |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 1470 lbf |
| O.D. | 47 mm |
| Width | 0.47 in, 12 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| Fillet Radius | 0.64 mm |
| I.D. | 25 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| Material | Hybrid |
| Dynamic Load Rating | 2520 lbf |
| RPM [Max] | 18000 rpm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Radial Internal Clearance | C0 |
| Weight | 0.183 LB |
| EAN or UPC | 97741131391 |

