
- 25 mm ID x 47 mm OD x 12 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Single-row 15° angular contact bearing
Enclosure | Open |
Precision | Standard |
Series | 100KR |
O.D. Type | Cylindrical |
Snap Ring | No Snap Ring |
Fillet Radius | 0.64 mm |
Lubricant | Oil Preservative |
I.D. | 0.98 in, 25 mm |
Rows of Balls | Single |
Inch/Metric | Metric |
Width | 0.47 in, 12 mm |
O.D. | 1.85 in, 47 mm |
Precision Level | Standard (ABEC 1) |
Flush Ground | Yes |
Locking Device | No Locking Device |
Dynamic Load Rating | 12.1 kN |
Internal Design | Universal Mounting |
Capacity | Standard Capacity |
Radial Internal Clearance Specification | Normal Clearance |
Seal Type | Unsealed |
Preload Level | Light |
Cage Type | Phenolic |
Radial Internal Clearance | Normal |
Cage Material | Phenolic |
Static Load Rating | 7.65 kN |
Limiting Speed - Oil | 14000 rpm |
Material | Bearing Steel |
Static Load Rating [Max] | 3440 lbf |
Bearing Type | Unmounted, Angular Contact |
icNumber | 7699093 |
Outer Ring Width | 0.47 in, 12 mm |
Temperature Range [Max] | 225 °F |
Origin | Single Row Angular Contact |
Seal Material | None |
No. in Set | Single Bearing |
Inner Ring Width | 0.47 in, 12 mm |
Contact Angle | 15 Degree |
Bore Type | Cylindrical |
Ball Material | Steel |
Limiting Speed - Grease | 12000 rpm |
Weight | 0.196 LB |
EAN or UPC | 97741000413 |
