
- Deep Groove Bearing Type
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
Material | Hybrid |
Inch/Metric | Metric |
Enclosure | Double Sealed |
Limiting Speed - Grease | 11000 rpm |
Dynamic Load Rating | 2100 lbf |
I.D. | 20 mm |
Bearing Type | Deep Groove |
Static Load Rating [Max] | 1120 lbf |
Fillet Radius | 0.64 mm |
O.D. | 42 mm |
Rows of Balls | Single |
Bore Type | Round Bore |
Weight | 0.169 LB |
EAN or UPC | 97741138079 |
