- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.38 in Outer Diameter
- 0.39 in Width
- Stainless Steel Material
| Width | 0.39 in, 10 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.08 LB |
| EAN or UPC | 97741139458 |
| Width | 0.39 in, 10 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.08 LB |
| EAN or UPC | 97741139458 |