- Deep Groove Bearing Type
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
| Limiting Speed - Grease | 22800 rpm |
| I.D. | 17 mm |
| Bore Type | Round Bore |
| Material | Hybrid |
| Dynamic Load Rating | 1360 lbf |
| Enclosure | Open |
| Outer Ring Width | 0.39 in, 10 mm |
| O.D. | 35 mm |
| Cage Material | Bearing Steel |
| Series | 60 |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Width | 0.39 in, 10 mm |
| Inch/Metric | Metric |
| Fillet Radius | 0.3 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.39 in, 10 mm |
| Static Load Rating [Max] | 730 lbf |
| Limiting Speed - Oil | 28800 rpm |
| Weight | 0.096 LB |
| EAN or UPC | 97741132671 |

