- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.35 in, 9 mm |
| Weight | 0.07 LB |
| EAN or UPC | 97741139441 |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Width | 0.35 in, 9 mm |
| Weight | 0.07 LB |
| EAN or UPC | 97741139441 |