- Deep Groove Bearing Type
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 89 mm Width
| Width | 0.35 in, 9 mm |
| Inner Ring Width | 0.35 in, 9 mm |
| I.D. | 15 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 14000 rpm |
| Outer Ring Width | 0.35 in, 9 mm |
| Bore Type | Round Bore |
| Series | 60 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 640 lbf |
| Material | Hybrid |
| Cage Material | Bearing Steel |
| O.D. | 32 mm |
| Dynamic Load Rating | 1260 lbf |
| Enclosure | Double Sealed |
| Fillet Radius | 0.3 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Weight | 0.08 LB |
| EAN or UPC | 97741132732 |

