- Deep Groove Bearing Type
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 89 mm Width
| Material | Hybrid |
| Limiting Speed - Oil | 33600 rpm |
| Static Load Rating [Max] | 640 lbf |
| O.D. | 32 mm |
| Bore Type | Round Bore |
| Cage Material | Bearing Steel |
| Width | 0.35 in, 9 mm |
| Series | 60 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.35 in, 9 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 1260 lbf |
| Inch/Metric | Metric |
| Inner Ring Width | 0.35 in, 9 mm |
| Limiting Speed - Grease | 26400 rpm |
| I.D. | 15 mm |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Fillet Radius | 0.3 mm |
| Weight | 0.076 LB |
| EAN or UPC | 97741132664 |

