- Deep Groove Bearing Type
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
| Rows of Balls | Single |
| Inner Ring Width | 0.32 in, 8 mm |
| Bore Type | Round Bore |
| Width | 0.32 in, 8 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1140 lbf |
| Limiting Speed - Oil | 38400 rpm |
| Static Load Rating [Max] | 530 lbf |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.32 in, 8 mm |
| Limiting Speed - Grease | 31200 rpm |
| Fillet Radius | 0.3 mm |
| I.D. | 12 mm |
| O.D. | 28 mm |
| O.D. Type | Cylindrical |
| Series | 60 |
| Cage Material | Bearing Steel |
| Enclosure | Open |
| Material | Hybrid |
| Weight | 0.055 LB |
| EAN or UPC | 97741132657 |

