- 5 Watt
- 10 Channel
- VHF
- Non Display
- Two Way Radio
description
- Motorola's RDX radios are high power (4/5 W) only and are proven tough. The RDX offers non-display as well as display models, Li-Ion batteries, computer programmable software, expanded UHF frequencies and other great features. Motorola business two-way radios help you get your job done right, right now.
features
- Battery Life - Li-Ion rechargeable battery lasts up to 18.5 hours
- Selectable Frequencies - VHF radios have 27 preprogrammed frequencies and UHF have 89 frequencies
- Interference Eliminator Codes - 39 PL codes and 83 digital private line codes (DPL)
- Computer programmable software – available to easily program radios (optional accessory – programming cable required)
- Cloning Capabilities - One button cloning with multi-unit charger (optional accessory) or radio to radio via charging trays (optional accessory - cloning cable required)
- Drop-In Charging Tray - ease of desktop charging
- VOX - hands-free transmissions with VOX enabled accessories
- Narrowband compliant
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
includes
- Rechargeable ultra-high capacity Li-Ion battery
- Drop-in charging tray
- Charging adapter
- Belt clip
- Removeable antenna
- Owner's manual
- Two-year, over-the-counter exchange warranty
| No. of Channels | 10 |
| Power/Watts | 5 Watts |
| Series | RDX Series |
| Frequency Range | VHF |
| Weight | 1.35 LB |
| EAN or UPC | 723755540286 |
-
No Air Shipping


