- DLR Single-Unit Charger
- Ideal For Personal Use
- Radio Or Battery Can Be Charged
description
- For additional Motorola OEM two-way radio accessories not shown below including batteries, remote speaker microphones, belt clips, charging trays, antennas and more for ALL Motorola radios, please contact your local Applied® service center.
features
- Allows drop-in charging for up to six radios and/or batteries from a single outlet in three hours
- Provides a central storage location for radios at the end of a work shift
- Rugged headset design
- Allows for hands-free operation
- Push-to-talk button allows you to communicate without removing radio from your belt
- Earpiece fits over ear comfortably
- Microphone attaches to collar or sleeve
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| For Model No. | DLR1020, DLR1060 |
| Accessory Type | Single Unit Battery Charger |
| Use With | DLR Series |
| Weight | 0.5 LB |
| EAN or UPC | 748091000522 |
-
No Air Shipping


