- 16 Channels
- VHF Frequency Range
- 5 Watts
| Frequency Range | VHF |
| Watts | 5.00 W |
| No. of Channels | 16 |
| Weight | 1.9 LB |
| EAN or UPC | 748091003004 |
-
No Air Shipping
| Frequency Range | VHF |
| Watts | 5.00 W |
| No. of Channels | 16 |
| Weight | 1.9 LB |
| EAN or UPC | 748091003004 |
No Air Shipping