- Seamer Discharge Sprockets
| No. of Teeth | 17 |
| Bore Style | Round Bore |
| Chain No. | Ultop |
| Finished Bore | 1 1/4 in |
| Material | Thermoplastic Resin |
| Weight | 1.4 LB |
| EAN or UPC | 662288882824 |
| No. of Teeth | 17 |
| Bore Style | Round Bore |
| Chain No. | Ultop |
| Finished Bore | 1 1/4 in |
| Material | Thermoplastic Resin |
| Weight | 1.4 LB |
| EAN or UPC | 662288882824 |