- 2.0625" Center Distance
- 56C Frame
- 30-1 Ratio
- C-Face Quilled Input
- 1" Left & Right Output Shaft
applications
- Washdown environments
- Food processing
features
- Premium 316 stainless steel housing
- Stainless steel shaft hardware and accessories provide ultimate in corrosion resistance
- Nonmetallic quill liner eliminates fretting, allows for easier motor removal
- Bearing-supported quill input eliminates shaft wobble and increases seal life
- Dual-encapsulated seals help keep contaminants out and lubricant in
- Stainless steel, normally-closed breather minimizes pressure buildup and excludes contaminants
- Auxiliary v-ring seal on output provides added protection from impurities
compliances
- 0
| Output Configuration | Left & Right Output |
| Lubrication | Food Grade Oil |
| Thermal Input Horsepower @ RPM | 0.65 hp @ 1160 rpm, 0.76 hp @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 5 in x 2.88 in |
| Output (Shaft or Bore) Size | 1 in |
| Max. Thrust Load @ RPM | 2300 lbf @ 1750 rpm, 2305 lbf @ 1160 rpm |
| Box Height | 6.38 in |
| Base to Centerline of Output Shaft | 2.28 in |
| Center Distance | 2 1/16 in |
| Washdown Duty | Yes |
| Output Torque @ RPM | 707 in lb @ 1750 rpm, 813 in lb @ 1160 rpm |
| Box Length | 5 1/2 in |
| Thermal Output Torque @ RPM | 660 in lb @ 1750 rpm, 813 in lb @ 1160 rpm |
| Max. Overhung Load @ RPM | 1078 lbf @ 1160 rpm, 1078 lbf @ 1750 rpm |
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ Input RPM | 58.33 rpm @ 1750 rpm |
| Box Width | 7.29 in |
| Base to Centerline of Input Shaft | 4.34 in |
| Input HP @ RPM | 0.66 hp @ 1160 rpm, 0.82 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Worm Position | Bottom |
| Reduction Type | Single Reduction |
| Ratio | 30:1 |
| Housing Material | Stainless Steel |
| Weight | 32.0 LB |
| EAN or UPC | 662288914020 |

