- 1.75" Center Distance
- 56C Frame
- 10-1 Ratio
- C-Face Quilled Input
- 1" Hollow Output Shaft
applications
- Washdown environments
- Food processing
features
- Premium 316 stainless steel housing
- Stainless steel shaft hardware and accessories provide ultimate in corrosion resistance
- Nonmetallic quill liner eliminates fretting, allows for easier motor removal
- Bearing-supported quill input eliminates shaft wobble and increases seal life
- Dual-encapsulated seals help keep contaminants out and lubricant in
- Stainless steel, normally-closed breather minimizes pressure buildup and excludes contaminants
- Auxiliary v-ring seal on output provides added protection from impurities
compliances
- 0
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Reduction Type | Single Reduction |
| Max. Overhung Load @ RPM | 740 lbf @ 1160 rpm, 740 lbf @ 1750 rpm |
| Center Distance | 1.75 in |
| Output Torque @ RPM | 4.29 in lb @ 1750 rpm, 488 in lb @ 1160 rpm |
| Output (Shaft or Bore) Size | 1 in |
| Output Configuration | Hollow Output |
| Worm Position | Bottom |
| Input HP @ RPM | 1.01 hp @ 1160 rpm, 1.32 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 1098 lbf @ 1750 rpm, 1238 lbf @ 1160 rpm |
| Frame Size | 56C |
| Thermal Output Torque @ RPM | 399 in lb @ 1750 rpm, 477 in lb @ 1160 rpm |
| Washdown Duty | Yes |
| Box Width | 6.72 in |
| Box Height | 5 3/4 in |
| Input Configuration | C-Face Quilled |
| Thermal Input Horsepower @ RPM | 0.99 hp @ 1160 rpm, 1.23 hp @ 1750 rpm |
| Lubrication | Food Grade Oil |
| Box Length | 4.81 in |
| Ratio | 10:1 |
| Bolt Center Length x Bolt Center Width | 4.19 in x 2 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Housing Material | Stainless Steel |
| Base to Centerline of Output Shaft | 2.06 in |
| Base to Centerline of Input Shaft | 3.81 in |
| Weight | 23.0 LB |
| EAN or UPC | 662288925286 |

