- 3" Center Distance
- 7/8" C-Face Coupled Input
- 1 1/4" Hollow Output
- 56C Frame
- 40:1 Ratio
features
- Large oil reservoir ensures positive lubrication and heat dissipation
- Universal pipe plug size permits mounting in any position by changing vent, drain and oil level plugs
- Precision manufactured forged bronze worm gear
- Large single row ball bearing absorbs raidal and thrust loads on higher speeds
- Integral worm and shaft are carburized and hardened to 58 RC for extra strength
- Heavy-duty tapered roller bearing on output shaft
- Double-lip seals keep contaminates out and lubrication in
- Provision for an extra seal permits additional protection in highly contaminated applications
- Rugged cast iron single-piece construction
compliances
- 0
| Output Torque @ RPM | 1966 in lb @ 1750 rpm, 2396 in lb @ 1150 rpm |
| Reduction Type | Single Reduction |
| Frame Size | 56C |
| Max. Thrust Load @ 1150 rpm | N/A |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Box Height | 8 7/8 in |
| Max. Input HP @ 100 rpm | 0.24 hp |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Motor Application | General Purpose |
| Bolt Center Length x Bolt Center Width | 7 in x 4 in |
| Torque Out @ 1150 rpm | 2396 in lb |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Frame | 56C |
| Box Length | 8 1/2 in |
| Thermal Input Horsepower @ 1750 RPM | 1.2 hp |
| Input (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1750 rpm | 1966 in lb |
| Box Width | 5 1/2 in |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 4.13 in |
| Thermal Input Horsepower @ RPM | 1.2 hp @ 1150 rpm, 1.2 hp @ 1750 rpm |
| Worm Position | Top |
| HP @ RPM | 1 hp @ 1200 rpm, 1 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 987 lbf @ 1750 rpm |
| Thermal Output Torque @ RPM | 1334 in lb @ 1750 rpm, 1917 in lb @ 1150 rpm |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Input HP @ RPM | 1.5 hp @ 1150 rpm, 1.77 hp @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 4 2/9 x 6 1/8 |
| Max. Overhung Load @ 1750 rpm | 987 lbf |
| Ratio | 40:1 |
| Center Distance | 3 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output Configuration | Hollow Output |
| Input Configuration | C-Face Coupled |
| Weight | 87.0 LB |

