- Overrunning/Back-stopping/Indexing Clutch
- PB8 Model
- 1" Bore
- Right Hand Rotation
applications
- Indexing drives
- Print processing equipment
features
- Precision-formed cams provide highest torque capacities
- Prelubricated and ready for installation
- Sealed construction
- Snap ring groove
- Ambient temperature range of 20 °F to 125 °F
- Self-contained design
- Bronze bushing for bearing support
- Hub diameter used for mounting auxiliary components such as gears, pulleys, and sprockets
caution
- Shaft must extend through bushing for proper installation
| Torque Capacity | 450 lb/ft |
| Lubrication | Grease |
| Outside Dia. | 3.25 in |
| No. of Mounting Holes | 0 |
| Overrunning Speed Inner Race | 1600 rpm |
| Direction of Rotation | Right Hand |
| Type | Back-stopping, Indexing, Overrunning |
| Model No. | PB8 |
| Design | Sleeve Bearing Supported |
| Thread Diameter | N/A |
| Overrunning Speed Outer Race | 650 rpm |
| Weight | 3.75 LB |
| EAN or UPC | 662288867845 |

