
- Overrunning/Back-stopping/Indexing Clutch
- PB3 Model
- 1/2" Bore
- Right Hand Rotation
applications
- Indexing drives
- Print processing equipment
features
- Precision-formed cams provide highest torque capacities
- Prelubricated and ready for installation
- Sealed construction
- Snap ring groove
- Ambient temperature range of 20 °F to 125 °F
- Self-contained design
- Bronze bushing for bearing support
- Hub diameter used for mounting auxiliary components such as gears, pulleys, and sprockets
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Model No. | PB3 |
Overrunning Speed Inner Race | 1800 rpm |
Overrunning Speed Outer Race | 900 rpm |
Snap Ring Required | RS87 |
Design | Sleeve Bearing Supported |
Torque Capacity | 40 lb/ft |
Thread Diameter | N/A |
Direction of Rotation | Right Hand |
Type | Back-stopping, Indexing, Overrunning |
Outside Dia. | 2 in |
No. of Mounting Holes | 0 |
Lubrication | Grease |
Weight | 0.75 LB |
EAN or UPC | 662288408017 |
