
- Overrunning/Back-stopping/Indexing Clutch
- PB10 Model
- 1 1/8" Bore
- Right Hand Rotation
applications
- Indexing drives
- Print processing equipment
features
- Precision-formed cams provide highest torque capacities
- Prelubricated and ready for installation
- Sealed construction
- Snap ring groove
- Ambient temperature range of 20 °F to 125 °F
- Self-contained design
- Bronze bushing for bearing support
- Hub diameter used for mounting auxiliary components such as gears, pulleys, and sprockets
caution
- Do not use with overhead hoists or lifts
Type | Back-stopping, Indexing, Overrunning |
Overrunning Speed Inner Race | 1200 rpm |
No. of Mounting Holes | 0 |
Overrunning Speed Outer Race | 400 rpm |
Model No. | PB10 |
Outside Dia. | 3.75 in |
Design | Sleeve Bearing Supported |
Lubrication | Grease |
Direction of Rotation | Right Hand |
Thread Diameter | N/A |
Snap Ring Required | RS225 |
Torque Capacity | 675 lb/ft |
Weight | 6.0 LB |
EAN or UPC | 662288408130 |
