- Overrunning Clutch
- MR700 Model
- 2.25" Bore
description
- The M series clutch is designed to mount on through shafts and is secured with a matching key.
- The MR series is for applications requiring high speed outer race overrunning performance.
applications
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnace
- HVAC systems
- Packaging
- Punch press machinery
features
- Self-contained design
- Precision-formed cams provide highest torque capacities
- Smooth cam surface creates uniform contact and provides even load distribution and prolonged wear life
- Two ball bearings support radial load and concentricity between races
- Tapped holes are machined on ends of outer race for mounting auxiliary components
- Patented venting design through inner race decreases internal temperature
- High quality steel is hardened, then precision finished to eliminate minor distortions
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Torque Capacity | 5000 lb/ft |
| Lubrication | Oil |
| Design | Ball Bearing Supported |
| Model No. | MR700 |
| Outside Dia. | 7.125 in |
| No. of Mounting Holes | 8 |
| Type | Overrunning |
| Overrunning Speed Outer Race | 1750 rpm |
| Sprag Lift Off | 1.3 rpm |
| Overrunning Speed Inner Race | 400 rpm |
| Thread Diameter | 3/8 |
| Threads per Inch | 24 |
| Weight | 43.0 LB |
| EAN or UPC | 662288502067 |

