
- Overrunning Clutch
- MO600 Model
- 1.9375" Bore
description
- The M series clutch is designed to mount on through shafts and is secured with a matching key.
- The MO series for applications demanding a higher speed inner race overrunning operation.
applications
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnace
- HVAC systems
- Packaging
- Punch press machinery
features
- Self-contained design
- Precision-formed cams provide highest torque capacities
- Smooth cam surface creates uniform contact and provides even load distribution and prolonged wear life
- Two ball bearings support radial load and concentricity between races
- Tapped holes are machined on ends of outer race for mounting auxiliary components
- Patented venting design through inner race decreases internal temperature
- High quality steel is hardened, then precision finished to eliminate minor distortions
- Felt labyrinth seal
- Grease lubrication standard
options
- Labyrinth Seal
Model No. | MO600 |
Overrunning Speed Inner Race | 2400 rpm |
Sprag Lift Off | 0.63 rpm |
Lubrication | Grease |
Design | Ball Bearing Supported |
Overrunning Speed Outer Race | 700 rpm |
Threads per Inch | 24 |
Thread Diameter | 5/16 |
Type | Overrunning |
Torque Capacity | 2250 lb/ft |
No. of Mounting Holes | 6 |
Outside Dia. | 5.375 in |
Weight | 19.0 LB |
EAN or UPC | 662288502272 |
