- Indexing Clutch
- MI750 Model
- 3.4375" Bore
description
- The M series clutch is designed to mount on through shafts and is secured with a matching key.
- The MI series is for applications where high performance indexing is needed.
applications
- Packaging
- Punch press machinery
- HVAC systems
- Auxiliary drives
- Conveyors
- Heat treat furnace
- Food processing
features
- Self-contained design
- Precision-formed cams provide highest torque capacities
- Smooth cam surface creates uniform contact and provides even load distribution and prolonged wear life
- Two ball bearings support radial load and concentricity between races
- Tapped holes are machined on ends of outer race for mounting auxiliary components
- Patented venting design through inner race decreases internal temperature
- High quality steel is hardened, then precision finished to eliminate minor distortions
| No. of Mounting Holes | 8 |
| Type | Indexing |
| Thread Diameter | 1/2 |
| Sprag Lift Off | 2.5 rpm |
| Design | Ball Bearing Supported |
| Model No. | MI750 |
| Outside Dia. | 8.75 in |
| Lubrication | Oil |
| Torque Capacity | 7000 lb/ft |
| Threads per Inch | 20 |
| Overrunning Speed Inner Race | N/A |
| Overrunning Speed Outer Race | N/A |
| Weight | 84.0 LB |
| EAN or UPC | 662288495826 |

