Skip to content Skip to navigation menu
MorseMI600AG50MM

MI600AG50MM

M Series Cam Clutch
Item #104071240
  • Indexing Clutch
  • MI600 Model
  • 50 mm Bore
MorseMI600AG50MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Indexing Clutch
  • MI600 Model
  • 50 mm Bore

description

  • The M series clutch is designed to mount on through shafts and is secured with a matching key.
  • The MI series is for applications where high performance indexing is needed.

applications

  • Auxiliary drives
  • Conveyors
  • Food processing
  • Heat treat furnace
  • HVAC systems
  • Packaging
  • Punch press machinery

features

  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Patented venting design through inner race decreases internal temperature
  • High quality steel is hardened, then precision finished to eliminate minor distortions
  • Two ball bearings support radial load and concentricity between races
  • Self-contained design
  • Precision-formed cams provide highest torque capacities
  • Smooth cam surface creates uniform contact and provides even load distribution and prolonged wear life
Lubrication Oil
Design Ball Bearing Supported
Outside Dia. 5.375 in
Overrunning Speed Outer Race N/A
Type Indexing
Overrunning Speed Inner Race N/A
Torque Capacity 2250 lb/ft
Threads per Inch 24
Model No. MI600
No. of Mounting Holes 6
Sprag Lift Off 0.63 rpm
Thread Diameter 5/16
Weight 19.0 LB
EAN or UPC 662288715511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison