- Overrunning/Back-stopping/Indexing Clutch
- MG600 Model
- 1.25" Bore
description
- The M series clutch is designed to mount on through shafts and is secured with a matching key.
- The MG series is for general-duty applications requiring backstopping, overrunning, or indexing operations.
applications
- Auxiliary drives
- Conveyors
- Food processing
- Heat treat furnace
- HVAC systems
- Packaging
- Punch press machinery
features
- Self-contained design
- Precision-formed cams provide highest torque capacities
- Smooth cam surface creates uniform contact and provides even load distribution and prolonged wear life
- Two ball bearings support radial load and concentricity between races
- Tapped holes are machined on ends of outer race for mounting auxiliary components
- Patented venting design through inner race decreases internal temperature
- High quality steel is hardened, then precision finished to eliminate minor distortions
| Lubrication | Oil |
| No. of Mounting Holes | 6 |
| Model No. | MG600 |
| Thread Diameter | 5/16 |
| Overrunning Speed Inner Race | 1800 rpm |
| Sprag Lift Off | 0.63 rpm |
| Type | Back-stopping, Indexing, Overrunning |
| Overrunning Speed Outer Race | 700 rpm |
| Design | Ball Bearing Supported |
| Threads per Inch | 24 |
| Outside Dia. | 5.375 in |
| Torque Capacity | 2250 lb/ft |
| Weight | 19.0 LB |
| EAN or UPC | 662288501428 |

