- M12600 Series Single Cone
- 0.8440" Straight Bore
- 0.7200" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Origin | Cones |
| Cone Width | 0.72 in |
| Enclosure | Open |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.050 in |
| Tolerance | Standard |
| Series | M12600 |
| Bore Type | Round Bore |
| I.D. | 0.844 in |
| O.D. | N/A |
| Weight | 0.24 LB |
| EAN or UPC | 662288026518 |

