- Series M12600 Single Cup
- 1.969" OD x 0.5500" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 1.969 in |
| Enclosure | N/A |
| Series | M12600 |
| Material | Steel |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Origin | Cups |
| Cup Width | 0.55 in |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| I.D. | N/A |
| Weight | 0.13 LB |
| EAN or UPC | 662288026501 |

