- Series L21500 Single Cup
- 1.378" OD x 0.3430" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Material | Steel |
| Enclosure | N/A |
| O.D. | 1.378 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| I.D. | N/A |
| Origin | Cups |
| Series | L21500 |
| Cone Width | N/A |
| Cup Width | 0.343 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.04 LB |
| EAN or UPC | 662288026624 |

