- KK Series Cam Clutch
- 20 mm ID x 47 mm OD x 19 mm Wide
- Double Sealed
- No Keyway
description
- Morse® brand KK clutches incorporate a compact cam clutch with built-in bearing support. This unique construction combines a cam clutch with a 6200 Series metric ball bearing for use in applications ranging from exercise equipment to industrial machinery. This general purpose clutch is intended for backstopping, indexing and overrunning applications and can be utilized with both oil and grease lubrication. When selecting a brand of clutches, consider our broad product offering combined with the following online selection tools: Smart Interchange, eCatalog and downloadable 2D and 3D CAD drawings. To learn more about Morse clutches or to use our selection tools, visit www.emerson-ept.com.
features
- High-Strength Outer Race - Made from high carbon alloy steel, our precision-ground outer race provides fatigue life reliability.
- Rotating Bearing Retainer - Located flush with the outer racer, this retainer contains evenly spaced, hardened steel balls to provide equal distribution of load for optimized concentricity between the inner and outer races.
- Hardened Steel Ball Bearings - Individually formed from hardened chrome alloy steel, the balls are secured within the retainer to provide concentricity and equal distribution of radial load within the clutch.
- Precision-Ground Inner Race - Similar to a 6000 Series metric bearing, the ball pathway and cam wear surface are hardened and ground to enable rapid cam engagement and low drag operation.
- Durable Cam-Cage - Made from molded nylon, the cam-cage provides equal spacing between each cam. When cams articulate within the cage, cam engagement is uniform providing equal distribution of load and more uniform stress on the cams and inner race.
- Heavy-Duty Garter Spring - Located within the cam cage, the energizing garter spring creates the drag torque needed for accuracy of cam engagement.
- Profiled Cams - Manufactured from high carbon steel, the cams carry high compressive loads when the clutch is locked and transmitting torque.
- Lightweight Retaining Endplate/Dust Shield - Attached to the outer race, the end plate helps retain lubrication and protect components within the clutch assembly. Felt and contact lip seal designs are available.
| Dynamic Capacity | 1910.9 lbf |
| Inside Dia. | 20 mm |
| Type | No Keyway |
| Outside Dia. | 47 mm |
| Enclosure | Double Sealed |
| Static Capacity | 1101.6 lbf |
| Torque (Foot Pounds) | 45 ft lb |
| Drag Torque | 0.0406 ft lb |
| Weight | 0.33 LB |
| EAN or UPC | 662288927426 |

