- Series HM807000 Single Cup
- 4 1/8" OD x 1 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | HM807000 |
| Cup Width | 1 1/8 in |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| O.D. | 4.125 in |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Material | Steel |
| Origin | Cups |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Weight | 1.1 LB |
| EAN or UPC | 662288027485 |

